This product requires certification to purchase.

3/8 x 100 ft. Heavy Duty Pulling Cable with Button

Lift-All®

3/8 x 100 ft. Heavy Duty Pulling Cable with Button

  • Fast #
  • Part #LZ38ISBX100000
  • Item #7628130
  • Manufacturer Part #Z38ISBX100.000
3.4 out of 5 Customer Rating
Brand image
Lift-All®

3/8 x 100 ft. Heavy Duty Pulling Cable with Button

  • Fast #
  • Part #LZ38ISBX100000
  • Item #7628130
  • Manufacturer Part #Z38ISBX100.000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Pulling cable for SE and TE style service line replacement tools
  • Extremely tough aircraft cable
  • Normal Breaking Strength: 15,100 lbs
  • Requires Certification

Specifications

Diameter:
3/8
Length:
100