30 in. x 10 ft. Eye-to-Eye Nylon Sling
30 in. x 10 ft. Eye-to-Eye Nylon Sling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eye and eye type
- 2 Plies
- Flat eyes
- They are easier to remove from beneath the load than sling Types 1, 2 and 4
- Flat Eye slings are very popular and can be used in all three types of hitches
Documents
Specifications
- ASME:
- ASME B30.9
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 10 ft
- Lift Capacity:
- 8800 lb
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Melting Temperature:
- 200 F
- Minimum Temperature:
- -40
- Number of Tools Included:
- 1
- Thickness:
- 3/16 in
- Width:
- 3 in
- Work Load Limit:
- 8800 lb