6 ft. Sling Chain
6 ft. Sling Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Design reduces the need for other slings, saving time and money.
- Adjust one or multiple links at one time to keep load level and under control
- The most versatile style of chain sling
- Can be repaired, proof-tested and re-certified.
- Compact plate design fits larger hooks for easier rigging.
- High visibility yellow fittings.
- Alloy steel master control link for strength and reliability.
- Easily adjustable to accommodate a wide range of applications.
- Rated Capacity 4,700 @ 60°
Specifications
- ASME:
- ASME B30.9
- Adjustable:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Diameter:
- 7/32 in
- Length:
- 6 ft
- Lift Capacity:
- 4700 lb
- Material:
- Alloy Steel
- Maximum Temperature:
- 1000
- Melting Temperature:
- 400 F
- Minimum Temperature:
- 0
- OSHA:
- OSHA 1910.184
- Origin:
- Domestic