Nylon Web Bridal Quad Sling with 8 ft. x 2 in. Tuff-Edge Legs

You last purchased this on
 
Lift-All®

Nylon Web Bridal Quad Sling with 8 ft. x 2 in. Tuff-Edge Legs

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

Nylon Web Bridal Quad Sling with 8 ft. x 2 in. Tuff-Edge Legs

  • Fast #
  • Part #LQOSEE2802TX8
  • Item #4934430
  • Manufacturer Part #QOSEE2802TX8
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Bridle slings provide better control and balance.
  • Domestic sling hooks available upon request.
  • Protects load between pick-up point and crane hook.
  • Lightweight and pliable for easy rigging.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
8 ft
Lift Capacity:
20700 lb
Material:
Steel, Plastic
Material Type:
Polyester
Width:
2 in