This product requires certification to purchase.

8 ft. x 3/8 in. Binder Chain Assembly

Lift-All®

8 ft. x 3/8 in. Binder Chain Assembly

  • Fast #
  • Part #L16007
  • Item #7334905
  • Manufacturer Part #16007
4.8 out of 5 Customer Rating
Brand image
Lift-All®

8 ft. x 3/8 in. Binder Chain Assembly

  • Fast #
  • Part #L16007
  • Item #7334905
  • Manufacturer Part #16007
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grade 80 Chain.
  • Clevis Grab Hooks each end.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Orange
Diameter:
3/8 in
Length:
8 ft
Lift Capacity:
7100 lb
Material:
Steel
Tool Type:
Load Binder
UPC:
697886418311
Weight:
12 lb