8 ft. 2600 lb. Steel Wire Eye and Eye Rope Sling
8 ft. 2600 lb. Steel Wire Eye and Eye Rope Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6X19 IWRC for good abrasion resistance.
- Mechanically swaged Flemish eyes.
- TUFF-TAG™ for permanent identification as required by OSHA.
- Least expensive per capacity of all steel slings.
Specifications
- ASME:
- ASME B30.9
- Diameter:
- 1/4 in
- Length:
- 8 ft
- Lift Capacity:
- 1300 lb
- Material:
- Steel
- OSHA:
- OSHA 1910.184
- Tool Type:
- Wire Rope Sling
- UPC:
- 697886100926
- Weight:
- 1.0672 lb