This product requires certification to purchase.

8 ft. 3/8 in. Eye & Eye Wire Rope Sling

Lift-All®

8 ft. 3/8 in. Eye & Eye Wire Rope Sling

  • Fast #
  • Part #LWRSECX
  • Item #1924763
  • Manufacturer Part #38EEX8
5 out of 5 Customer Rating
Brand image
Lift-All®

8 ft. 3/8 in. Eye & Eye Wire Rope Sling

  • Fast #
  • Part #LWRSECX
  • Item #1924763
  • Manufacturer Part #38EEX8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged Flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
8 ft
Lift Capacity:
2800 lb
Material:
Steel
Tool Type:
Wire Rope Sling
UPC:
697886193751
Weight:
2.548 lb