This product requires certification to purchase.

8 ft. Alloy Steel Sling

Lift-All®

8 ft. Alloy Steel Sling

  • Fast #
  • Part #LZ38IEESCHX8
  • Item #7408857
  • Manufacturer Part #38IEESCHX8
3.6 out of 5 Customer Rating
Brand image
Lift-All®

8 ft. Alloy Steel Sling

  • Fast #
  • Part #LZ38IEESCHX8
  • Item #7408857
  • Manufacturer Part #38IEESCHX8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities and permanent identification as required by OSHA.
  • Mechanically swaged, Flemish eye splice.
  • Least expensive per capacity of all steel slings.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Color Finish Name:
Plain
Diameter:
3/8 in
Length:
8 ft
Material:
Steel
Tool Type:
Wire Rope Sling
UPC:
697886425432
Weight:
4.1 lb