8 ft. Eye and Eye Wire Rope Sling
8 ft. Eye and Eye Wire Rope Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6X19 IWRC for good abrasion resistance.
- Mechanically swaged Flemish eyes.
- TUFF-TAG™ for permanent identification as required by OSHA.
- Least expensive per capacity of all steel slings.
Specifications
- Diameter:
- 3/8 in
- Length:
- 8 ft
- Lift Capacity:
- 2800 lb
- Material:
- Steel
- Tool Type:
- Wire Rope Sling
- UPC:
- 697886193751
- Weight:
- 2.548 lb