10 ft. 15200 lb. Alloy Steel Sling
ADJUST-A-LINK 10 ft. 15200 lb. Alloy Steel Sling
Frequently Purchased Together
Product Details
- The most versatile style of chain sling
- Design reduces the need for other slings, saving time and money.
- Adjust one or multiple links at one time to keep load level and under control
- Easily adjustable to accommodate a wide range of applications.
- Compact plate design fits larger hooks for easier rigging.
- High visibility yellow fittings.
- Can be repaired, proof-tested and re-certified.
- Rated Capacity 7,400 @ 60°
- Grade 100 chain is tougher, longer lasting.
Specifications
- Coating:
- Powder Coated
- Collection:
- ADJUST-A-LINK
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 3/8 in
- Length:
- 10 ft
- Lift Capacity:
- 15200 lb
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Size:
- 3/8 in
- Tool Type:
- Sling
- Type:
- LIF30005
- Weight:
- 18.5 lb
- Width:
- 6-3/4 in