Chain Bridal Quad Sling with 10 ft. x 3/8 in. Legs
Chain Bridal Quad Sling with 10 ft. x 3/8 in. Legs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grade 100 Alloy Steel Lifting Chain.
- Proof-tested and certified to comply with OSHA regulations.
- Welded slings are tamper-proof for safety and security.
- Can be repaired, proof-tested and re-certified by Lift-All.
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- Height:
- 12 in
- Length:
- 10 ft
- Lift Capacity:
- 22900 lb
- Material:
- Alloy Steel
- Tool Type:
- Chain Sling
- UPC:
- 697886620141
- Weight:
- 67.1 lb
- Width:
- 48 in