This product requires certification to purchase.

12000 lb. Swivel Latchlock Hook

Lift-All®

CM® 12000 lb. Swivel Latchlock Hook

  • Fast #
  • Part #L12G10SLLH
  • Item #7298681
  • Manufacturer Part #12G10SLLH
5 out of 5 Customer Rating
Brand image
Lift-All®

CM® 12000 lb. Swivel Latchlock Hook

  • Fast #
  • Part #L12G10SLLH
  • Item #7298681
  • Manufacturer Part #12G10SLLH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on alloy chain slings.
  • 100% proof tested
  • Meets ASTM A952 standards
  • Positive locking hook
  • Requires Certification

Documents


Specifications

Coating:
Powder Coated
Collection:
CM®
Color Finish Name:
Orange
Lift Capacity:
12000 lb
Material:
Steel
Tool Type:
Swivel Latchlock Hook
UPC:
697886673314
Weight:
9.35 lb