4-11/16 x 2-1/32 in. Shackle Pin
CM® 4-11/16 x 2-1/32 in. Shackle Pin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- WLL and Traceability codes shown as permanent markings on body
- Shackles show major deformation before failure
- Alloy quenched and tempered pins
Documents
Specifications
- Coating:
- Hot Dipped Galvanized
- Collection:
- CM®
- Color Finish Name:
- Silver
- Diameter:
- 1-1/4 in
- Length:
- 4-63/100 in
- Lift Capacity:
- 14000 lb
- Material:
- Steel
- Tool Type:
- Screw Pin, Shackle
- UPC:
- 697886639440
- Weight:
- 10.3 lb