15 ft. Tie Down Ratchet Strap Assembly
LOAD HUGGER™ 15 ft. Tie Down Ratchet Strap Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible, conforms to the load for better control.
- Ratchet designed for fast, easy adjustment.
- Soft webbing helps protect cargo from damage.
- Highest quality components and assembly meet all DOT and CVSA requirements.
Specifications
- Collection:
- LOAD HUGGER™
- Color Finish Name:
- Black
- Length:
- 15 ft
- Material:
- Polyester
- Material Type:
- Polyester
- Tool Type:
- Tiedown
- UPC:
- 697886276737
- Weight:
- 1.2 lb
- Width:
- 1 in
- Work Load Limit:
- 700 lb