This product requires certification to purchase.

Polyester Bridal Quad Sling with 5 ft. Tuflex Legs Green

Lift-All®

Polyester Bridal Quad Sling with 5 ft. Tuflex Legs Green

  • Fast #
  • Part #LQOSEN605
  • Item #4934407
  • Manufacturer Part #QOSEN60X5
4.8 out of 5 Customer Rating
Brand image
Lift-All®

Polyester Bridal Quad Sling with 5 ft. Tuflex Legs Green

  • Fast #
  • Part #LQOSEN605
  • Item #4934407
  • Manufacturer Part #QOSEN60X5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Protects load between pick-up point and crane hook.
  • Bridle slings provide better control and balance. Lightweight and pliable for easy rigging.
  • Lightweight and pliable for easy rigging.
  • Domestic sling hooks available upon request.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Height:
24 in
Length:
5 ft
Lift Capacity:
18300 lb
Material:
Steel, Polyester
Material Type:
Polyester
Tool Type:
Chain Sling
UPC:
697886995140
Weight:
31.4 lb
Width:
36 in