10 ft. 3200 lb. Polyester Web Sling
TUFF-EDGE® III 10 ft. 3200 lb. Polyester Web Sling
Product Details
Product Details
- Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
- The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
- Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
- Edge Damage Limit (EDL) out-of-service marker. Easy to identify by the blue tubular edges and EDL marker.
Specifications
- ASME:
- ASME B30.9
- Collection:
- TUFF-EDGE® III
- Color Finish Name:
- Silver, Blue
- Length:
- 10
- Lift Capacity:
- 1600
- Material:
- Polyester
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.184
- Thickness:
- 0.1875 in
- Tool Type:
- Web Sling
- UPC:
- 697886111069
- Weight:
- 0.82
- Width:
- 1