This product requires certification to purchase.

8 ft. 3200 lb. Polyester Web Sling

Lift-All®

TUFF-EDGE® III 8 ft. 3200 lb. Polyester Web Sling

  • Fast #
  • Part #LEE1801TFX8
  • Item #1923670
  • Manufacturer Part #EE1801TFX8
4.5 out of 5 Customer Rating
Brand image
Lift-All®

TUFF-EDGE® III 8 ft. 3200 lb. Polyester Web Sling

  • Fast #
  • Part #LEE1801TFX8
  • Item #1923670
  • Manufacturer Part #EE1801TFX8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Edge Damage Limit (EDL) out-of-service marker. Easy to identify by the blue tubular edges and EDL marker.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Collection:
TUFF-EDGE® III
Color Finish Name:
Silver, Blue
Length:
8 ft
Lift Capacity:
1600 lb
Material:
Polyester
Material Type:
Polyester
OSHA:
OSHA 1910.184
Thickness:
0.1875 in
Tool Type:
Web Sling
UPC:
697886111021
Weight:
0.7 lb
Width:
1 in