12 ft. Endless Round Sling in Green
TUFLEX® 12 ft. Endless Round Sling in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
- Color-coded capacities for quick identification.
- No strength loss from abrasion to cover.
- The most versatile endless sling on the market. Wear points can be shifted to extend sling life.
Specifications
- Collection:
- TUFLEX®
- Color Finish Name:
- Green
- Diameter:
- 7/8 in
- Length:
- 12 ft
- Lift Capacity:
- 5300 lb
- Material:
- Polyester
- Material Type:
- Polyester
- Tool Type:
- Web Sling
- UPC:
- 697886163624
- Weight:
- 3.6 lb