10 ft. 6400 lb. Polyester Eye and Eye Web Sling
Webmaster 1600 10 ft. 6400 lb. Polyester Eye and Eye Web Sling
Frequently Purchased Together
Product Details
- Polyester webbing stretches less for better control
- Red core warning yarns aid inspection process, which increases safety
- Webmaster® 1600 Polyester Web Sling
- Type 3 Flat eyes
- Eye & Eye Web Sling
- 2-Ply
- Yellow treatment resists abrasion
- Tuff-Tag for permanent identification as required by OSHA
Specifications
- ASME:
- ASME B30.9
- Coating:
- Latex
- Collection:
- Webmaster 1600
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 10 ft
- Lift Capacity:
- 3200 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 2
- OSHA:
- OSHA 1910.184
- Temperature Range:
- -60 to 200 Deg F
- Thickness:
- 0.375 in
- Width:
- 1 in