10 ft. 6400 lb. Polyester Eye and Eye Web Sling
WEBMASTER® 1600 10 ft. 6400 lb. Polyester Eye and Eye Web Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
- Red core warning yarns aid the inspection process.
- Tuff-Tag™ is used for permanent identification as required by OSHA.
- Polyester webbing stretches less for better control and the yellow treatment is resistant to abrasion.
Specifications
- ASME:
- ASME B30.9
- Collection:
- WEBMASTER® 1600
- Color Finish Name:
- Yellow
- Length:
- 10 ft
- Lift Capacity:
- 3200 lb
- Material:
- Polyester
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.184
- Thickness:
- 0.1875 in
- Tool Type:
- Web Sling
- UPC:
- 697886264758
- Weight:
- 1.62 lb
- Width:
- 2 in