12 ft. Lift-All Web Sling in Yellow and Red
WEBMASTER® 1600 12 ft. Lift-All Web Sling in Yellow and Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
- Red core warning yarns aid in the inspection process.
- TUFF-TAG™ for permanent identification as required by OSHA.
- Nylon web stretches more, which helps avoid shock loading. Yellow treatment resistant abrasion.
Specifications
- ASME:
- ASME B30.9
- Collection:
- WEBMASTER® 1600
- Color Finish Name:
- Yellow
- Length:
- 12 ft
- Lift Capacity:
- 8800 lb
- Material:
- Nylon
- Material Type:
- Nylon
- OSHA:
- OSHA 1910.184
- Tool Type:
- Web Sling
- UPC:
- 697886127817
- Weight:
- 4.74 lb
- Width:
- 3 in