This product requires certification to purchase.

6 ft. 6400 lb. Polyester Eye and Eye Web Sling

Lift-All®

WEBMASTER® 1600 6 ft. 6400 lb. Polyester Eye and Eye Web Sling

  • Fast #
  • Part #LEE2801DFX6
  • Item #2930467
  • Manufacturer Part #EE2801DFX6
4.8 out of 5 Customer Rating
Brand image
Lift-All®

WEBMASTER® 1600 6 ft. 6400 lb. Polyester Eye and Eye Web Sling

  • Fast #
  • Part #LEE2801DFX6
  • Item #2930467
  • Manufacturer Part #EE2801DFX6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
  • Red core warning yarns aid the inspection process.
  • Tuff-Tag™ is used for permanent identification as required by OSHA.
  • Polyester webbing stretches less for better control and the yellow treatment is resistant to abrasion.
  • Requires Certification
Dimensions & Measurements
Length
6 ft
Lift Capacity
3200 lb
Thickness
0.375 in
Weight
0.79 lb
Width
1 in
Characteristics & Features
Collection
WEBMASTER® 1600
Color Finish Name
Yellow
Material
Polyester
Material Type
Polyester
Tool Type
Web Sling
Warranty & Product Information
ASME
ASME B30.9
OSHA
OSHA 1910.184
UPC
697886265519