This product requires certification to purchase.

12 in. Large Mouth Tool Bag

Lift Safety

12 in. Large Mouth Tool Bag

  • Fast #
  • Part #LACW6Y
  • Item #4900253
  • Manufacturer Part #ACW-6Y
5 out of 5 Customer Rating
Brand image
Lift Safety

12 in. Large Mouth Tool Bag

  • Fast #
  • Part #LACW6Y
  • Item #4900253
  • Manufacturer Part #ACW-6Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable 600D polyester construction offers long lasting performance
  • Engineered polyurethane high abrasion resistant base
  • 20 outer pockets for easy access tool storage
  • Large gate-mouth main pocket for power tool or large tool storage
  • 2 internal and external end pockets offer additional storage
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
8 in
Length:
15 in
Material:
Plastic
Material Type:
Polyester, Polyurethane
Origin:
Global
Tool Storage Type:
Tool Bag
UPC:
879501001621
Width:
12 in