Safety Glass with Smoke Lens
This product has been replaced by
Manufacturer Part #EAS-14MKST
Alias Safety Glass with Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Clothing Size:
- M
- Collection:
- Alias
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 879501003670
- Width:
- 2-1/2 in