Bifocal Sun Glass in Clear
Alias Bifocal Sun Glass in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optically correct polycarbonate lenses meet ANSI Z87.1 impact ratings
- TR-90 frame construction with soft rubber temple and nose bridge
- Medium to medium profile fit
- Exceeds UV-A / UV-B / UV-C
Specifications
- Clothing Size:
- M
- Collection:
- Alias
- Diopters:
- 2.5
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate