Safety Glasses with Matte Black and Clear Lens
Bold Safety Glasses with Matte Black and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Bold
- Glasses Frame Color:
- Clear, Matte Black
- Glasses Lens Color:
- Matte Black, Clear
- Material:
- Rubber, Plastic
- Material Type:
- Polycarbonate
- UPC:
- 879501005711