Carbon Fiber, Foam and Synthetic Leather Hard Hat in Camo
Carbon Fiber, Foam and Synthetic Leather Hard Hat in Camo
Product Details
Product Details
- Carbon Fiber reinforced resin shell for superior impact protection
- Brim grip, exclusive design provides a secure feel
- Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head
- Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on
- Meets ANSI Z89.1-2014 requirements for Type 1, Class C
- Designed to offer outstanding protection in hot and dangerous industries, the DAX hard hat shell has been tested to radiant heat loads producing temperatures up to, but not exceeding, 350° F (177° C)
- Moisture-wicking foam backed microfiber liner reduces sweat build-up
- 6 point suspension system for a secure, comfortable fit
- Triple reinforced crown for superior impact protection
Specifications
- ANSI:
- ANSI Z89.1 2014 Type 1 Class C
- Color Finish Name:
- Camo
- Material:
- Carbon Fiber, Foam, Synthetic Leather
- Reusable:
- No
- UPC:
- 680576353320