Carbon Fiber Reinforced Hardhat in Black
Carbon Fiber Reinforced Hardhat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A Carbon Fiber reinforced resin shell provides superior structural rigidity
- Brim grip, exclusive design provides a secure feel
- Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head
- Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on
- Moisture-wicking foam backed microfiber liner reduces sweat build-up
- 6 Point suspension system for a secure, comfortable fit
- Triple reinforced crown for superior impact protection
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Color Finish Name:
- Black
- Material:
- Carbon Fiber
- UPC:
- 879501007524
- Weight:
- 460 g