Carbon Fiber Hard Hat in Matte Black
Dax Carbon Fiber Hard Hat in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z89.1 2014 Type 1 Class C
- Collection:
- Dax
- Color Finish Name:
- Matte Black
- Material:
- Carbon Fiber
- Reusable:
- Yes
- UPC:
- 879501010333