This product requires certification to purchase.

One Size Fits All Yarn and Knit Lift Fiberwire Cut 5 Sleeve

Lift Safety

FiberWire™ One Size Fits All Yarn and Knit Lift Fiberwire Cut 5 Sleeve

  • Fast #
  • Part #LSFV15Y
  • Item #7104342
  • Manufacturer Part #SFV-15Y
3.8 out of 5 Customer Rating
Brand image
Lift Safety

FiberWire™ One Size Fits All Yarn and Knit Lift Fiberwire Cut 5 Sleeve

  • Fast #
  • Part #LSFV15Y
  • Item #7104342
  • Manufacturer Part #SFV-15Y
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FiberWire™
Color Finish Name:
Grey
Glove Size:
One Size Fits All
Glove Type:
Industrial, Metal Handling, Pipe Fitting, Steel, HVAC, Abrasion Resistant, Cut Resistant
Material:
Yarn, Knit
Reusable:
Yes
UPC:
879501006602