Size XXL Lift Safety Impact Gloves
FiberWire™ Size XXL Lift Safety Impact Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- FiberWire™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- XXL
- Glove Type:
- Oil and Gas Industry, Construction, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Impact Protection
- Material:
- Rubber, Latex
- Material Type:
- TPR
- Reusable:
- Yes
- UPC:
- 879510054830