Hard Hat Replacement Suspension for DAX Full Brim Hard Hat
Hard Hat Replacement Suspension for DAX Full Brim Hard Hat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comfort dome has increased plush padding
- Six point ratchet liner suspension system for ultimate comfort and reliability
- Used for DAX hard hat or cap
Specifications
- Brand Model Compatibility:
- DAX
- Product Type:
- Suspension
- Reusable:
- Yes
- UPC:
- 680576351142
- Width:
- 8 in