20-1/2 in. x 25mm Plastic Mat
20-1/2 in. x 25mm Plastic Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The kneeling mat is made of medium density closed cell polyurethane foam, and provides excellent shock absorption and cushioning
- Helps to prevent hip stress, knee stress, back stress, and knee bruising. Increase personal comfort and productivity
- Easy carry handle slot
- Waterproof anti-slip polyethylene
- Compact footprint for workspace convenience
- Fire-retardant, self-extinguishing surface
- Dimensions 20.5” X 14”
- 25mm thickness
- Application of use: Machine and maintenance areas, automotive manufacturing, welding ships, factories, and general construction
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 20-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene, Polyurethane Foam
- Product Type:
- Mat
- Thickness:
- 25 mm
- UPC:
- 879501007807
- Width:
- 14 in