L Size Cut Resistance Fiberwire Gloves
L Size Cut Resistance Fiberwire Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Reusable:
- Yes
- UPC:
- 879501004264