Size L Latex Plastic Construction, Demolition, Extraction and Refining, Fracking, Mining, Oil and Gas Industry and Tool Pushing Reusable Gloves in Black and Grey
Size L Latex Plastic Construction, Demolition, Extraction and Refining, Fracking, Mining, Oil and Gas Industry and Tool Pushing Reusable Gloves in Black and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 360° FiberWire™ cut level A5 with a 15 gauge shell: High Density Polyethylene (HDPE) & glass fiber
- Full finger, knuckle and metacarpal TPR impact and crush protection
- Latex crinkle dipped palm provides a superior grip in wet or dry conditions
Specifications
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- L
- Glove Type:
- Construction, Demolition, Extraction and Refining, Fracking, Mining, Oil and Gas Industry, Tool Pushing
- Material:
- Plastic
- Material Type:
- HDPE, Polyester
- Reusable:
- Yes
- UPC:
- 879510054694