L Size Palmer Full Nitrile Gloves in Green
L Size Palmer Full Nitrile Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Dipped
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes