Plastic Knee Pad in Black

You last purchased this on
 
Lift Safety

Plastic Knee Pad in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift Safety

Plastic Knee Pad in Black

  • Fast #
  • Part #LKAH15K
  • Item #7172736
  • Manufacturer Part #KAH-15K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
15-4/5 in
Material:
Plastic
Material Type:
Polypropylene
Width:
8-3/10 in