Safety Glass with Smoke Lens
Alias Safety Glass with Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium to medium profile fit
- Optically correct polycarbonate lenses meet ANSI Z87.1 impact ratings
- TR-90 frame construction with soft rubber temple and nose bridge
- Exceeds UV-A / UV-B / UV-C
Specifications
- Clothing Size:
- M
- Collection:
- Alias
- Diopters:
- 2.5
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 879501002024