This product requires certification to purchase.

Safety Glasses with Smoke Frame & Smoke Lens

Lift Safety

Sectorlite Glasses Safety Glasses with Smoke Frame & Smoke Lens

  • Fast #
  • Part #LESE6ST
  • Item #3874636
  • Manufacturer Part #ESE-6ST
4.4 out of 5 Customer Rating
Brand image
Lift Safety

Sectorlite Glasses Safety Glasses with Smoke Frame & Smoke Lens

  • Fast #
  • Part #LESE6ST
  • Item #3874636
  • Manufacturer Part #ESE-6ST
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Sectorlite Glasses
Glasses Frame Color:
Grey
Glasses Lens Color:
Smoke
Material:
Plastic
Material Type:
Polycarbonate
UPC:
879501000747