Size XL Latex Plastic Construction, Demolition, Extraction and Refining, Fracking, Mining, Oil and Gas Industry and Tool Pushing Reusable Gloves in Black and Grey
Size XL Latex Plastic Construction, Demolition, Extraction and Refining, Fracking, Mining, Oil and Gas Industry and Tool Pushing Reusable Gloves in Black and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 360° FiberWire™ cut level A5 with a 15 gauge shell: High Density Polyethylene (HDPE) & glass fiber
- Full finger, knuckle and metacarpal TPR impact and crush protection
- Latex crinkle dipped palm provides a superior grip in wet or dry conditions
Specifications
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- XL
- Glove Type:
- Construction, Demolition, Extraction and Refining, Fracking, Mining, Oil and Gas Industry, Tool Pushing
- Material:
- Plastic
- Material Type:
- HDPE, Polyester
- Reusable:
- Yes
- UPC:
- 879510054762