This product requires certification to purchase.

75W Step Reflector Baffle Trim Down Light in White

Lightolier

75W Step Reflector Baffle Trim Down Light in White

  • Fast #
  • Part #L1005WH
  • Item #209706
  • Manufacturer Part #1005WH
3.3 out of 5 Customer Rating
Lightolier

75W Step Reflector Baffle Trim Down Light in White

  • Fast #
  • Part #L1005WH
  • Item #209706
  • Manufacturer Part #1005WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
Yes
UPC:
784197100506
Watts:
75 W