This product requires certification to purchase.

Lightweight Latex Gloves with Non-slip Textured Grip, L/XL

Lightweight Latex Gloves with Non-slip Textured Grip, L/XL

  • Fast #
  • Part #S6618
  • Item #11450583
3.2 out of 5 Customer Rating
Brand image

Lightweight Latex Gloves with Non-slip Textured Grip, L/XL

  • Fast #
  • Part #S6618
  • Item #11450583
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-slip textured grip
  • Flock lining
  • Ideal for everyday use and cleaning
  • 12" Length
  • Requires Certification

Documents


Specifications

Coating:
Latex
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Glove Size:
L/XL
Glove Type:
Disposable
Length:
12-1/2 in
Material Type:
Latex
Package Quantity:
1
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING TITANIUM DIOXIDE WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION VISIT WWW.P65WARNINGS.CA.GOV
Reusable:
Yes
Thickness:
18 mil
Width:
5 in