This product requires certification to purchase.

10 x 4 in. Floor Register in White Steel

Lima by Duravent

10 x 4 in. Floor Register in White Steel

  • Fast #
  • Part #A813942
  • Item #9561269
  • Manufacturer Part #813942
5 out of 5 Customer Rating
Brand image
Lima by Duravent

10 x 4 in. Floor Register in White Steel

  • Fast #
  • Part #A813942
  • Item #9561269
  • Manufacturer Part #813942
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
10 in
Material:
Steel
UPC:
095029292215
Width:
4 in