This product requires certification to purchase.

12 x 12 in. Return Grille White Steel

Lima by Duravent

12 x 12 in. Return Grille White Steel

  • Fast #
  • Part #A001093
  • Item #3004831
  • Manufacturer Part #001093
4.6 out of 5 Customer Rating
Brand image
Lima by Duravent

12 x 12 in. Return Grille White Steel

  • Fast #
  • Part #A001093
  • Item #3004831
  • Manufacturer Part #001093
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped, straight-blade return
  • Fins spaced on 1/2" centers and at 40 degrees
  • Steel (60GH)
  • Aluminum (AL60GH)
  • Bright White finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Depth
31/100 in
Height
13-3/4 in
Width
13-3/4 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Sidewall, Ceiling
UPC
095029217225