14 X 10 STAMP Straight Blade Return White
14 X 10 STAMP Straight Blade Return White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stamped, straight-blade return
- Fins spaced on 1/2" centers and at 40 degrees
- Steel (60GH)
- Aluminum (AL60GH)
- Bright White finish standard
Documents
Specifications
- Application:
- Sidewall, Ceiling
- Color Finish Name:
- White
- Depth:
- 31/100
- GRD Deflection Type:
- 1-way
- Height:
- 15-3/4
- Material:
- Steel
- UPC:
- 095029217263
- Width:
- 11-3/4