This product requires certification to purchase.

14 x 6 in. 2-Way White Supply Register

Lima by Duravent

14 x 6 in. 2-Way White Supply Register

  • Fast #
  • Part #A813914
  • Item #9561324
  • Manufacturer Part #813914
3.7 out of 5 Customer Rating
Brand image
Lima by Duravent

14 x 6 in. 2-Way White Supply Register

  • Fast #
  • Part #A813914
  • Item #9561324
  • Manufacturer Part #813914
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material.
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints.
  • Includes locking band.
  • 5"-8" sections overlap by 1 1/8", 10"-14" sections overlap by 1 1/4".
  • Chimneys are sized according to the inner diameter and are available in 5" through 14".
  • The outside diameter is 2" larger than the inside diameter.
  • Requires Certification

Specifications

Color Finish Name:
White
Type:
A813914
UPC:
095029291942