14 X 8 STAMP Straight Blade Return White
14 X 8 STAMP Straight Blade Return White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped, straight-blade return
- Fins spaced on 1/2" centers and at 40 degrees
- Steel (60GH)
- Aluminum (AL60GH)
- Bright White finish standard
Documents
Specifications
- Duct Size:
- 14 in X 8 in
- Gauge (metal):
- 22
- Height:
- 31/100
- Length:
- 15-3/4
- Material:
- Steel
- UPC:
- 095029217256
- Vent Duct Shape:
- Rectangular
- Width:
- 9-3/4