This product requires certification to purchase.

16 X 16 STAMP Straight Blade Return White

Lima by Duravent

16 X 16 STAMP Straight Blade Return White

  • Fast #
  • Part #A001121
  • Item #3005619
  • Manufacturer Part #001121
3.1 out of 5 Customer Rating
Brand image
Lima by Duravent

16 X 16 STAMP Straight Blade Return White

  • Fast #
  • Part #A001121
  • Item #3005619
  • Manufacturer Part #001121
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stamped, straight-blade return
  • Fins spaced on 1/2" centers and at 40 degrees
  • Steel (60GH)
  • Aluminum (AL60GH)
  • Bright White finish standard
  • Requires Certification

Documents


Specifications

Application:
Sidewall, Ceiling
Color Finish Name:
White
Depth:
31/100 in
GRD Deflection Type:
1-way
Height:
17-3/4 in
Material:
Steel
UPC:
095029217324
Width:
17-3/4 in