This product requires certification to purchase.

18 x 18 in Return Grille in White

Lima by Duravent

18 x 18 in Return Grille in White

  • Fast #
  • Part #A001555
  • Item #3005278
  • Manufacturer Part #001555
4.2 out of 5 Customer Rating
Brand image
Lima by Duravent

18 x 18 in Return Grille in White

  • Fast #
  • Part #A001555
  • Item #3005278
  • Manufacturer Part #001555
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blades are spaced on 3/4” centers and set at a 35° angle to restrict vision.
  • Countersunk mounting holes. Mullion spacing not to exceed 8”.
  • Mount flush with T-Bar ceilings
  • Steel
  • Bright White finish standard
  • Use with AL10PF plaster frame for surface-mount applications
  • Available sizes (inches)- 22 x 22 (overall 23 3/4" x 23 3/4" ) for 24 x 24 openings- 46 x 22 (overall 47 3/4" x 23 3/4") for 48 x 24 openings
  • Requires Certification

Documents


Specifications

Application:
Sidewall, Ceiling
Color Finish Name:
White
Depth:
1-1/4 in
GRD Deflection Type:
1-way
Height:
19-3/4 in
Material:
Steel
UPC:
095029313781
Width:
19-3/4 in