22 in. x 22 in. White Egg Crate Lay-In Return Grille
22 in. x 22 in. White Egg Crate Lay-In Return Grille
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Models ALEC5, ALEC10 and ALEC15 are return air grilles with aluminum square pattern grid, providing maximum free area of 90% and minimum see-through.
- Model ALEC5 has a core of1/2" x 1/2" x 1/2".
- Model ALEC10 has a 1" x 1" x 1" core.
- Model ALEC15 has a 1/2" x 1/2" x 1" core.
- To order with OBD Damper, order as example: ALEC5OBD 10 10 WHT
- Aluminum construction.
- Bright White finish standard. Steel T-Bar panel mount option.
Specifications
- Color Finish Name:
- White
- Type:
- A2000623
- UPC:
- 095029309975